Check Availability
  • AIPHONE 

    Audio Sub Master Station, 18VDC

  • Item # 36TR22
  • Mfr. Model # JF-2SD
Audio Sub Master Station, 18VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TR22
Mfr. Model # JF-2SD
UNSPSC #43221525
Catalog Page 2031
Shipping Weight 0.75 lbs
Country of Origin Japan *
Item Audio Sub Master Station
Type Indoor
Height (In.) 1
Width (In.) 6-5/16
Depth (In.) 3-9/16
Door Station Height (In.) 1
Door Station Width (In.) 6-5/16
Door Station Depth (In.) 3-9/16
Master Depth (In.) 1
Master Height (In.) 6-5/16
Master Width (In.) 3-9/16
Distance (Ft.) @ 18AWG 330
Distance (Ft.) @ 22AWG 165
Wiring Conductors 2 Conductors
Wire Type Non-Shielded
Power Source 18VDC
Voltage 18VDC
For Use With JF Series
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions