Check Availability
  • AIPHONE 

    Access Phone System,1 Line,13-3/8" H

  • Item # 457K59
  • Mfr. Model # TL-2000
Access Phone System,1 Line,13-3/8" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457K59
Mfr. Model # TL-2000
UNSPSC #30171505
Shipping Weight 6.6 lbs
Country of Origin France *
Item Access Control Phone System
Color Silver
Construction Stainless Steel
Number of Lines 1
Ringer Yes
Mounting Type Surface
Height 13-3/8"
Width 6-1/16"
Depth 2-1/2"
Volume Control Yes
Power 12VDC
Voltage 12VDC
Output Rating 1A @ 24VDC, 2A @ 12VDC
Operating Temp. Range 5 Degrees to 140 Degrees F
Requires Telephone Line
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms