Check Availability
  • AIPHONE 

    3-7/8" x 4" x 27" Wall Mount Emergency Phone Tower Box, Gray

  • Item # 457K57
  • Mfr. Model # WB-CE
3-7/8" x 4" x 27" Wall Mount Emergency Phone Tower Box, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457K57
Mfr. Model # WB-CE
UNSPSC #30222206
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Emergency Phone Tower Box
Color Gray
Construction Stainless Steel
Mounting Type Wall Mount
Height 27"
Width 3-7/8"
Depth 4"
Volume Control No
Power 46VA
Voltage 24VDC
Operating Temp. Range -40 Degrees to 149 Degrees F
Requires Compatible Emergency Station
Includes LED Caged Beacon Strobe
* This product's country of origin is subject to change

Compliance and Restrictions