This item has been discontinued.  For alternate products call 1-800-217-6872.

  • AIMS POWER 

    AGM Battery, 100A, 12VDC, Sealed

  • Item # 43DC88
  • Mfr. Model # 6FM100H
AGM Battery, 100A, 12VDC, Sealed

This item can only be shipped via ground shipping.

Technical Specifications

Item # 43DC88
Mfr. Model # 6FM100H
UNSPSC #0
Shipping Weight 73.0 lbs
Country of Origin Vietnam *
Item AGM Battery
For Use With Grainger Item Number 1YAY9, 26X002, 26X009, 26X006, 26X003, 26X004, 44ZE67, 6RHW6, 1ZE20, 6LM57, 5JK24, 5URF2, 45TX20, 45TX26, 19N903, 19N910, 19N907, 5KB74, 19N908, 5JJ86, 19N909, 19N904, 4HHJ1, 2GZU5, 2GZR7
For Use With Mfr. Model Number PD1500, PV1800GFCI, PV1250FC, PV2000FC, PV2400FC, S2500, M1000, S1200, M1500, M2000, M2500, PIF-2000, PWRI150048S, S2524, APS1012SW, EMS1250UL, RV1250LHW, PWRINV250012W, S1800, M2524, APS1250, RV1512UL, APS2012, MRV2012UL, APS2012SW, UT2012UL, APS2424, APS2448UL
Fits Brand Westward, Power First, Power Drive, Tripp lite, Tundra
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.