Check Availability
  • AIGNER INDEX 

    Magnetic Write-On/Wipe Off Magnetic Roll, White, 50 ft.L x 2"W

  • Item # 4DE45
  • Mfr. Model # MX-200
Magnetic Write-On/Wipe Off Magnetic Roll, White, 50 ft.L x 2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For shelving and pallet rack identification, these custom magnetic labels can be easily erased and reused. The clear vinyl topcoat is compatible with any standard wet- or dry-erase marker. Cut to size.
Show More Close
 

Technical Specifications

Item # 4DE45
Mfr. Model # MX-200
UNSPSC #31201526
Catalog Page 1230
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Write-On/Wipe Off Magnetic Roll
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Write On
Width 2"
Length 50 ft.
Material Magnetic
Finish Write-On, Wipe-Off
Color White
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close