Check Availability
  • AIGNER INDEX 

    Magnetic Shelf Label, White, 4"L x 2"W, 25 PK

  • Item # 6CDK2
  • Mfr. Model # MX204
Magnetic Shelf Label, White, 4"L x 2"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these Aigner® magnetic write-on/wipe-off tags for a quick, easy, and economical way to keep your warehouse or stockroom organized. Tags attach with a strong and durable magnetic (.030" thick) backing. Coated with vinyl makes them compatible with any wet or dry erase marker.
Show More Close
 

Technical Specifications

Item # 6CDK2
Mfr. Model # MX204
UNSPSC #55121505
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Shelf Label
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Write On
Width 2"
Length 4"
Material Magnetic
Finish Write-On, Wipe-Off
Color White
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions