Check Availability
  • AIGNER INDEX 

    Magnetic Shelf Label, White, 4"L x 1"W, 25 PK

  • Item # 4UDH7
  • Mfr. Model # MX104
Magnetic Shelf Label, White, 4"L x 1"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UDH7
Mfr. Model # MX104
UNSPSC #55121618
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Shelf Label
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Write On
Width 1"
Length 4"
Material Magnetic
Finish Write-On, Wipe-Off
Color White
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions