Check Availability
  • AIGNER INDEX 

    Magnetic Plain Magnet Roll, Black, 50 ft.L x 2"W

  • Item # 2MEZ2
  • Mfr. Model # MP-200
Magnetic Plain Magnet Roll, Black, 50 ft.L x 2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aigner® plain magnet roll can be easily cut with scissors to your preferred label size. Just peel-and-stick printed or hand written labels to matte, nonmagnetic side and adhere to shiny, magnetic side to a metal surface.
Show More Close
 

Technical Specifications

Item # 2MEZ2
Mfr. Model # MP-200
UNSPSC #55121618
Shipping Weight 4.53 lbs
Country of Origin USA *
Item Plain Magnet Roll
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Label Adhered
Width 2"
Length 50 ft.
Material Magnetic
Finish Smooth Magnetic
Color Black
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions