Check Availability
  • AIGNER INDEX 

    Magnetic Plain Magnet Roll, Black, 50 ft.L x 3"W, 1 EA

  • Item # 21D205
  • Mfr. Model # MP300
Magnetic Plain Magnet Roll, Black, 50 ft.L x 3"W, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21D205
Mfr. Model # MP300
UNSPSC #55121618
Shipping Weight 6.3 lbs
Country of Origin USA *
Item Plain Magnet Roll
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Label Adhered
Width 3"
Length 50 ft.
Material Magnetic
Finish Smooth Magnetic
Color Black
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions