Check Availability
  • AIGNER INDEX 

    Magnetic Label Holder Roll, Black, 50 ft.L x 1/2"W

  • Item # 6CDH5
  • Mfr. Model # MC500
Magnetic Label Holder Roll, Black, 50 ft.L x 1/2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CDH5
Mfr. Model # MC500
UNSPSC #55121618
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Label Holder Roll
Label Holder Mounting Type Magnetic
Thickness 1/16"
Label Holder Style C-Channel
Width 1/2"
Length 50 ft.
Material Magnetic
Finish Smooth Magnetic
Color Black
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close