Check Availability
  • AIGNER INDEX 

    Magnetic Label Holder Roll, Black, 50 ft.L x 2"W

  • Item # 1FYB2
  • Mfr. Model # MC200
Magnetic Label Holder Roll, Black, 50 ft.L x 2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with shelving and pallet racks, this magnetic holder allows for quick identification card change-out. It's easily repositioned.
Show More Close
 

Technical Specifications

Item # 1FYB2
Mfr. Model # MC200
UNSPSC #55121618
Catalog Page 1230
Shipping Weight 9.35 lbs
Country of Origin USA *
Item Label Holder Roll
Label Holder Mounting Type Magnetic
Thickness 1/16"
Label Holder Style C-Channel
Width 2"
Length 50 ft.
Material Magnetic
Finish Smooth Magnetic
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions