Check Availability
  • AIGNER INDEX 

    Magnetic Label Holder, Black, 6"L x 1/2"W, 25 PK

  • Item # 3KUU3
  • Mfr. Model # MC506
Magnetic Label Holder, Black, 6"L x 1/2"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aigner® magnetic label holder makes labeling simple with a "C" channel cardholder and included white inserts. Heavy-duty (.060" thick) magnetic material ensures total adhesion in any application. Works great in any office, library, or warehouse metal shelf or rack.
Show More Close
 

Technical Specifications

Item # 3KUU3
Mfr. Model # MC506
UNSPSC #55121618
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Label Holder
Label Holder Mounting Type Magnetic
Label Holder Style C-Channel
Width 1/2"
Length 6"
Material Magnetic
Finish Smooth Magnetic
Color Black
Includes Blank White Inserts
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions