Check Availability
  • AIGNER INDEX 

    Magnetic Holder, Black, 6"L x 2"W, 25 PK

  • Item # 9WJD2
  • Mfr. Model # MC206
Magnetic Holder, Black, 6"L x 2"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aigner® magnetic label holder makes labeling simple with a "C" channel cardholder and included white inserts. Heavy-duty (.060" thick) magnetic material ensures total adhesion in any application. Works great in any office, library, or warehouse metal shelf or rack.
Show More Close
 

Technical Specifications

Item # 9WJD2
Mfr. Model # MC206
UNSPSC #55121618
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Magnetic Holder
Label Holder Mounting Type Magnetic
Thickness 1/16"
Label Holder Style C-Channel
Width 2"
Length 6"
Finish Smooth Magnetic
Color Black
Includes Blank White Inserts
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions