Check Availability
  • AIGNEP USA 

    Nickel Plated Brass Push to Connect Fittings Kit, Number of Pieces: 40

  • Item # 6MN40
  • Mfr. Model # 88970-02
Nickel Plated Brass Push to Connect Fittings Kit, Number of Pieces: 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MN40
Mfr. Model # 88970-02
UNSPSC #40142606
Shipping Weight 6.25 lbs
Country of Origin Italy *
Item Push to Connect Fittings Kit
Body Material Nickel Plated Brass
Number of Pieces 40
Connection Type Push to Connect and NPT
Max. Pressure 250 psi
Temp. Range 0 Degrees to 160 Degrees
Includes 3 Unions, 3 Bulkhead Unions, 6 Female Connectors, 12 Male Connectors, 3 Union Tees, 8 Male Elbows, and 5 Branch Tees
* This product's country of origin is subject to change

Compliance and Restrictions