Check Availability
Exhaust Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UPH5
Mfr. Model # 82650-12
UNSPSC #40141609
Shipping Weight 1.01 lbs
Country of Origin Italy *
Item Exhaust Valve
Port Size (In.) 3/4
Max. Operating PSI 150
Max. Temp. Range (F) 0 to 160
Length (In.) 3-21/32
Width (In.) 2-31/64
Height (In.) 2-29/32
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In