Check Availability
Exhaust Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UPH3
Mfr. Model # 82650-06
UNSPSC #40141609
Shipping Weight 0.46 lbs
Country of Origin Italy *
Item Exhaust Valve
Port Size (In.) 3/8
Max. Operating PSI 150
Max. Temp. Range (F) 0 to 160
Length (In.) 2-3/8
Width (In.) 1-49/64
Height (In.) 2-3/32
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In