Check Availability
  • AIGNEP USA 

    Exhaust Valve

  • Item # 49JY45
  • Mfr. Model # 82650-16
Exhaust Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY45
Mfr. Model # 82650-16
UNSPSC #40141603
Shipping Weight 0.2 lbs
Country of Origin Italy *
Item Exhaust Valve
Port Size (In.) 1
Max. Operating PSI 150
Max. Temp. Range (F) 0 to 160
Length (In.) 4-7/16
Width (In.) 3-3/4
Height (In.) 3-13/16
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In