Check Availability
  • AIGNEP USA 

    Elbow Universal Flow Control, 3/8" Valve Port Size, 1/2" Tube Size, Nickel-Plated Brass

  • Item # 1VRD7
  • Mfr. Model # 88958-08-06
Elbow Universal Flow Control, 3/8" Valve Port Size, 1/2" Tube Size, Nickel-Plated Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VRD7
Mfr. Model # 88958-08-06
UNSPSC #40141609
Catalog Page 2562
Shipping Weight 0.23 lbs
Country of Origin Italy *
Item Universal Flow Control
Valve Style Elbow
Valve Port Size 3/8"
Valve Tube Size 1/2"
Valve Body Size 3/8"
Valve Flow Out
Body Material - Valves Nickel-Plated Brass
Connection NPT x Tube
Adjustment Knob
Pressure Range 0 to 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Pneumatic Valves Product Group Air Cylinder Speed Control
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms