Check Availability
Elbow Universal Flow Control, 1/4" Valve Port Size, 3/8" Tube Size, Nickel-Plated Brass
  • AIGNEP USA 

    Elbow Universal Flow Control, 1/4" Valve Port Size, 3/8" Tube Size, Nickel-Plated Brass

  • Item # 1VRD5
  • Mfr. Model # 88958-06-04
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Control cylinder speed with this universal flow control. Male threads on PTC fittings are compatible with both inch and metric female thread systems. Will not strip threads on either the fitting or the component. Built-in reusable Buna thread seal helps provide quick, low-profile installation.
Show More Close
 

Technical Specifications

Item # 1VRD5
Mfr. Model # 88958-06-04
UNSPSC #40141609
Catalog Page 2562
Shipping Weight 0.16 lbs
Country of Origin Italy *
Item Universal Flow Control
Valve Style Elbow
Valve Port Size 1/4"
Valve Tube Size 3/8"
Valve Body Size 3/8"
Valve Flow Out
Body Material - Valves Nickel-Plated Brass
Connection NPT x Tube
Adjustment Knob
Pressure Range 0 to 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Pneumatic Valves Product Group Air Cylinder Speed Control

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms