Check Availability
  • AIGNEP USA 

    Elbow Universal Flow Control, 1/4" Valve Port Size, 3/8" Tube Size, Nickel-Plated Brass

  • Item # 1VRC6
  • Mfr. Model # 88953-06-04
Elbow Universal Flow Control, 1/4" Valve Port Size, 3/8" Tube Size, Nickel-Plated Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VRC6
Mfr. Model # 88953-06-04
UNSPSC #40141609
Catalog Page 2562
Shipping Weight 0.15 lbs
Country of Origin Italy *
Item Universal Flow Control
Valve Style Elbow
Valve Port Size 1/4"
Valve Tube Size 3/8"
Valve Body Size 1/4"
Valve Flow Out
Body Material - Valves Nickel-Plated Brass
Connection NPT x Tube
Adjustment Screw
Pressure Range 0 to 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Pneumatic Valves Product Group Air Cylinder Speed Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms