Check Availability
  • AIGNEP USA 

    8mm Metal Swivel Run Tee

  • Item # 1WVB4
  • Mfr. Model # 50222N-8-1/2-PK5
8mm Metal Swivel Run Tee
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features universal threads that are compatible with NPT, BSPP, BSPT, ISO 7, ISO 228, G, and J style female pipe threads, and can be used with copper, nylon, polyethylene, and polyurethane tubing. Buna thread seal and innovative internal lip seal helps eliminate leaks. Design avoids the need for PTFE tape or thread sealants, and eliminates the need to identify the thread pitch before connecting tubing.
Show More Close
 

Technical Specifications

Item # 1WVB4
Mfr. Model # 50222N-8-1/2-PK5
UNSPSC #40142605
Catalog Page 2565
Shipping Weight 0.77 lbs
Country of Origin Italy *
Item Swivel Run Tee
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Tube x MNPT
Tube Size 8mm
Pipe Size 1/2"
Max. Pressure 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material Rubber
Hex Size 22mm
Special Features Universal Thread System Compatible with Inch and Metric Threads
* This product's country of origin is subject to change

Compliance and Restrictions