Check Availability
  • AIGNEP USA 

    5mm Metal Swivel Branch Tee

  • Item # 1WVA1
  • Mfr. Model # 50215N-5-M5-PK5
5mm Metal Swivel Branch Tee
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WVA1
Mfr. Model # 50215N-5-M5-PK5
UNSPSC #40142605
Shipping Weight 0.31 lbs
Country of Origin Italy *
Item Swivel Branch Tee
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Tube x BSPP
Tube Size 5mm
Pipe Size 5mm
Max. Pressure 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material Rubber
Hex Size 8mm
Special Features Universal Thread System Compatible with Inch and Metric Threads
* This product's country of origin is subject to change

Compliance and Restrictions