Check Availability
  • AIGNEP USA 

    5/32" Plastic/Metal Combination Union Mender, Black

  • Item # 49JW70
  • Mfr. Model # 85040-53
5/32" Plastic/Metal Combination Union Mender, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JW70
Mfr. Model # 85040-53
UNSPSC #40142606
Shipping Weight 0.01 lbs
Country of Origin Italy *
Item Union Mender
Basic Material Plastic/Metal Combination
Body Material Composite
Connection Type Tube x Tube
Tube Size 5/32"
Max. Pressure 250 psi
Color Black
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material NBR70
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions