Check Availability
  • AIGNEP USA 

    5/32" Metal Bulkhead Union, Silver

  • Item # 31TT81
  • Mfr. Model # 88050-53
5/32" Metal Bulkhead Union, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features universal threads that are compatible with NPT, BSPP, BSPT, ISO 7, ISO 228, G, and J style female pipe threads. The fitting design allows you to carry only 1 thread style and helps you avoid wasting time trying to identify the thread pitch of each fitting before connecting to tubing. Buna thread seal and innovative internal lip seal helps eliminate leaks; no need to use PTFE tape or thread sealants. Fitting can be used with copper, nylon, polyethylene, and polyurethane tubing and is suitable for use in pneumatics, robotics, and water applications.
Show More Close
 

Technical Specifications

Item # 31TT81
Mfr. Model # 88050-53
UNSPSC #40142606
Catalog Page 2565
Shipping Weight 0.3 lbs
Country of Origin Italy *
Item Bulkhead Union
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Push-Fit
Tube Size 5/32"
Max. Pressure 250 psi
Color Silver
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material Buna N
Hex Size 17mm
Special Features Stainless Steel Gripper Collet
Compliance ROHS,RAEE/WEEE
* This product's country of origin is subject to change

Compliance and Restrictions