Check Availability
  • AIGNEP USA 

    5/16" Brass Union Mender, Black

  • Item # 49JX48
  • Mfr. Model # 88040-05
5/16" Brass Union Mender, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JX48
Mfr. Model # 88040-05
UNSPSC #40142606
Shipping Weight 0.04 lbs
Country of Origin Italy *
Item Union Mender
Basic Material Brass
Body Material Nickel Plated Brass
Connection Type Tube x Tube
Tube Size 5/16"
Max. Pressure 250 psi
Color Black
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material NBR70
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions