Check Availability
  • AIGNEP USA 

    4mm Stainless Steel Elbow Mender, Silver

  • Item # 49JY12
  • Mfr. Model # 60130-4
4mm Stainless Steel Elbow Mender, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY12
Mfr. Model # 60130-4
UNSPSC #40142604
Shipping Weight 0.01 lbs
Country of Origin Italy *
Item Elbow Mender
Basic Material Stainless Steel
Body Material Stainless Steel
Connection Type Tube x Tube
Tube Size 4mm
Max. Pressure 250 psi
Color Silver
Temp. Range 5 Degrees to 437 Degrees F
Gasket Material PTFE/FKM
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions