Check Availability
  • AIGNEP USA 

    3mm Metal Elbow, 90°

  • Item # 1WUX5
  • Mfr. Model # 50130N-3-PK5
3mm Metal Elbow, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WUX5
Mfr. Model # 50130N-3-PK5
UNSPSC #40142606
Catalog Page 2565
Shipping Weight 0.12 lbs
Country of Origin Italy *
Item Elbow, 90 Degrees
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Tube
Tube Size 3mm
Max. Pressure 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material Rubber
Special Features Universal Thread System Compatible with Inch and Metric Threads
* This product's country of origin is subject to change

Compliance and Restrictions