Check Availability
  • AIGNEP USA 

    3/8" Stainless Steel Compression Male Elbow, Silver

  • Item # 49JW27
  • Mfr. Model # 60110-06-08
3/8" Stainless Steel Compression Male Elbow, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JW27
Mfr. Model # 60110-06-08
UNSPSC #40142604
Shipping Weight 0.03 lbs
Country of Origin Italy *
Item Compression Male Elbow
Basic Material Stainless Steel
Body Material Stainless Steel
Connection Type Tube x Universal Thread
Tube Size 3/8"
Pipe Size 1/2"
Max. Pressure 250 psi
Color Silver
Temp. Range 5 Degrees to 437 Degrees F
Gasket Material PTFE/FKM
Hex Size 53/64"
Special Features Universal Thread System Compatible with Inch and Metric Threads
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions