Check Availability
  • AIGNEP USA 

    12mm Stainless Steel Male Connector, Silver

  • Item # 49JX58
  • Mfr. Model # 60000-12-3/8
12mm Stainless Steel Male Connector, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JX58
Mfr. Model # 60000-12-3/8
UNSPSC #40142613
Shipping Weight 0.02 lbs
Country of Origin Italy *
Item Male Connector
Basic Material Stainless Steel
Body Material Stainless Steel
Connection Type Tube x BSPT
Tube Size 12mm
Pipe Size 3/8" BSPT
Max. Pressure 250 psi
Color Silver
Temp. Range 5 Degrees to 437 Degrees F
Gasket Material PTFE/FKM
Hex Size 55/64"
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions