Check Availability
  • AIGNEP USA 

    12mm Plastic/Metal Combination Y-Mender, Black

  • Item # 49JV91
  • Mfr. Model # 55320-12-1/2
12mm Plastic/Metal Combination Y-Mender, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JV91
Mfr. Model # 55320-12-1/2
UNSPSC #40142612
Shipping Weight 0.03 lbs
Country of Origin Italy *
Item Y-Mender
Basic Material Plastic/Metal Combination
Body Material Composite
Connection Type Tube x Universal Thread
Tube Size 12mm
Pipe Size 1/2"
Max. Pressure 250 psi
Color Black
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material NBR70
Hex Size 53/64"
Special Features Universal Thread System Compatible with Inch and Metric Threads
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions