Check Availability
  • AIGNEP USA 

    1/4" Plastic/Metal Combination Y-Connector, Black

  • Item # 49JX38
  • Mfr. Model # 85320-04-32
1/4" Plastic/Metal Combination Y-Connector, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JX38
Mfr. Model # 85320-04-32
UNSPSC #40142613
Shipping Weight 0.01 lbs
Country of Origin Italy *
Item Y-Connector
Basic Material Plastic/Metal Combination
Body Material Composite
Connection Type Tube x Universal Thread
Tube Size 1/4"
Pipe Size 5/32"
Max. Pressure 250 psi
Color Black
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material NBR70
Hex Size 11/32"
Special Features Universal Thread System Compatible with Inch and Metric Threads
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In