Check Availability
  • AIGNEP USA 

    1/4" Brass Swivel Branch Tee, Silver

  • Item # 49JY52
  • Mfr. Model # 88225-04-32
1/4" Brass Swivel Branch Tee, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY52
Mfr. Model # 88225-04-32
UNSPSC #40142605
Shipping Weight 0.06 lbs
Country of Origin Italy *
Item Swivel Branch Tee
Basic Material Brass
Body Material Nickel Plated Brass
Connection Type Tube x Universal Thread x Tube
Tube Size 1/4"
Pipe Size 5/32"
Max. Pressure 250 psi
Color Silver
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material NBR70
Hex Size 21/64"
Special Features Universal Thread System Compatible with Inch and Metric Threads
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions