Check Availability
  • AIGNEP USA 

    1/2" Metal Male Connector

  • Item # 5UPK5
  • Mfr. Model # 87000-08-06
1/2" Metal Male Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UPK5
Mfr. Model # 87000-08-06
UNSPSC #40142613
Catalog Page 2565
Shipping Weight 0.2 lbs
Country of Origin Italy *
Item Male Connector
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Tube x MNPT, BSPP or BSPT
Tube Size 1/2"
Pipe Size 3/8"
Max. Pressure 250 psi
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material NBR70
Hex Size 25/32"
* This product's country of origin is subject to change

Compliance and Restrictions