Check Availability
  • AGRI-FAB 

    Lawn Roller, Polypropylene Drum Material, 48" Drum Width, 58 lb. Weight Empty

  • Item # 6DPR0
  • Mfr. Model # 45-0269
  • (10)
Lawn Roller, Polypropylene Drum Material, 48" Drum Width, 58 lb. Weight Empty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The durable polypropylene drum can be filled with a regular garden hose. It has a plug for easy emptying. A scraper bar helps prevent clumps of soil from being compacted on the roller drum.
Show More Close
 

Technical Specifications

Item # 6DPR0
Mfr. Model # 45-0269
UNSPSC #25101901
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Lawn Roller
Drum Material Polypropylene
Drum Width 48"
Drum Dia. 18"
Weight Empty 58 lb.
Weight Full 550 lb.
Frame Steel
Handle Rotating
* This product's country of origin is subject to change

Compliance and Restrictions