Check Availability
  • AERVOE 

    Solvent-Base Boundary Marking Paint, Orange, 15 oz.

  • Item # 33MJ22
  • Mfr. Model # 5320
Solvent-Base Boundary Marking Paint, Orange, 15 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Professional choice boundary marker nozzle to band trees horizontally or vertically. 15-oz. fill lasts 6 to 8 years on tree.
Show More Close
 

Technical Specifications

Item # 33MJ22
Mfr. Model # 5320
UNSPSC #31211507
Catalog Page 1610
Shipping Weight 1.333 lbs
Country of Origin USA *
Item Boundary Marking Paint
Base Type Solvent
Line Striping Aerosol Yes
Paint Color Family Oranges
Color Orange
Size 20 oz.
Striping and Marking Paint and Chalk Item Boundary Marking Paint
Paint and Primer Sub Category Boundary Marking Paint
Paint and Primer Surface Material Wood
Paint and Primer Application Method Spray
Coverage 36 sq ft/can
Net Weight 15 oz.
Dry Time 20 min.
Dry Time Tack Free 10 min.
Application Temperature 40 to 100 Degrees F
Exposure Conditions Standard
VOC Content Less Than60%
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov