This item has been discontinued.  For alternate products call 1-800-217-6872.

  • AERO-TECH 

    75 Watts Incandescent Lamp, BR40, Medium Screw (E26), 670 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 5UCX0
  • Mfr. Model # ULA-29
75 Watts Incandescent Lamp, BR40, Medium Screw (E26), 670 Lumens, 2800K Bulb Color Temp., 1 EA

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 5UCX0
Mfr. Model # ULA-29
UNSPSC #39101612
Shipping Weight 0.25 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 75
Bulb Base Type Medium Screw (E26)
Lumens 670
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 75BR40/FL
ANSI Code ULA-29
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 6-1/2"
Light Bulb Dia. 5"
Bulb Beam Angle 60 Degrees
Average Bulb Life 20,000 hr.
Three-Way No
Bulb Power Source Direct Wired
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Rough Service Yes
Bulb Start Type Rapid
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).