Check Availability
  • AERO-TECH 

    7.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 3000K Bulb Color Temp.

  • Item # 435Y13
  • Mfr. Model # AFL-7W
7.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 3000K Bulb Color Temp. LED Lamp,7.0W,810 lm,Bulb 4" Length LED Lamp,7.0W,810 lm,Bulb 4" Length LED Lamp,7.0W,810 lm,Bulb 4" Length LED Lamp,7.0W,810 lm,Bulb 4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant-on AERO-TECH LED lamp provides outstanding energy and maintenance savings compared to incandescent or CFLs. The integrated heat sink helps it run 15% cooler than other LEDs to further extend lamp life. Shatter-resistant construction is as durable as a rough-service bulb. Emits no UV light. Pattented heat sink.

• 310° full-beam spread
• Contains no mercury
• Lamp service life: 30,000 hr.
Show More Close
 

Technical Specifications

Item # 435Y13
Mfr. Model # AFL-7W
UNSPSC #39112102
Shipping Weight 0.17 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 7.0
Wattage Equivalency 60W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 30,000 hr.
Color Rendering Index 85.0
Bulb Type Standard
Lumens 800
Bulb Primary Application General Purpose
Color Tuning Full
Light Distribution Full-Beam Spread
Voltage 120
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Max. Overall Bulb Length 4"
Light Bulb Dia. 2-3/8"
Bulb Power Source Direct Wired
Bulb Designation A19
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 2 yr.
Bulb Finish Frosted
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed
* This product's country of origin is subject to change