Check Availability
  • AERO-TECH 

    5.0 Watts LED Lamp, Candle, Candelabra Screw (E12), 350 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 435Y20
  • Mfr. Model # ACB-05D
5.0 Watts LED Lamp, Candle, Candelabra Screw (E12), 350 Lumens, 3000K Bulb Color Temp., 1 EA LED Lamp,5.0W,350 lm,Bulb 3-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, shatter-resistant, Decorative LED Lamp produces clean, white light using just a fraction of the energy of its incandescent equivalent, for outstanding energy cost savings. Instant on. Throws off no UV rays.

• Rated bulb life: Long and dimmable 30,000 hr. life
• Contains no mercury
• Energy Efficiency Class: A+
Show More Close
 

Technical Specifications

Item # 435Y20
Mfr. Model # ACB-05D
UNSPSC #39112102
Shipping Weight 0.13 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape CA
Bulb Shape Candle
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Candelabra Screw (E12)
Watts 5.0
Wattage Equivalency 40W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 30,000 hr.
Color Rendering Index 85.0
Bulb Type Decorative
Lumens 350
Bulb Primary Application Decorative
Color Tuning Dim to Warm
Light Distribution General
Voltage 120
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Max. Overall Bulb Length 3-3/4"
Light Bulb Dia. 1-1/4"
Bulb Power Source Direct Wired
Bulb Designation B10
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 2 yr.
Bulb Finish Clear
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed
* This product's country of origin is subject to change

Alternate Search Terms