Check Availability
  • AERO-TECH 

    25 Watts Screw-In CFL, Spiral, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.

  • Item # 23MD11
  • Mfr. Model # AE5B-25W
25 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23MD11
Mfr. Model # AE5B-25W
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.35 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape
Dimmable No
Wattage Equivalency 100W INC
Watts 25
Bulb Base Type Medium Screw (E26)
Bulb Shape Spiral
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1600
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 15,000 hr.
Color Rendering Index 82.0
Bulb Designation 25W/CFL/A
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. -5 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards UL, Meets 2012 DOE Standards
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.