Check Availability
  • AERO-TECH 

    25 Watts Incandescent Lamp, B10, Candelabra Screw (E12), 180 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 24W618
  • Mfr. Model # 92502
25 Watts Incandescent Lamp, B10, Candelabra Screw (E12), 180 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 24W618
Mfr. Model # 92502
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.005 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape B
Bulb Shape B10
Watts 25
Bulb Base Type Candelabra Screw (E12)
Lumens 180
Bulb Finish Clear
Bulb Color Temp. 2800K
Lighting Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 25BC/CL
ANSI Code 92502
Light Appearance 2700 to 2999K, Soft White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 1-1/4"
Average Bulb Life 9000 hr.
Three-Way No
Bulb Power Source Direct Wired
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Rough Service Yes
Bulb Start Type Rapid
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In