Check Availability
  • AERO-TECH 

    200 Watts Incandescent Lamp, PS25, Medium Screw (E26), 2375 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 24W611
  • Mfr. Model # TS105
200 Watts Incandescent Lamp, PS25, Medium Screw (E26), 2375 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W611
Mfr. Model # TS105
UNSPSC #39101612
Catalog Page 496
Shipping Weight 0.35 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape PS
Bulb Shape PS25
Watts 200
Bulb Base Type Medium Screw (E26)
Lumens 2375
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 200PS25-TS
ANSI Code TS105
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 6-7/8"
Light Bulb Dia. 3-1/4"
Average Bulb Life 20,000 hr.
Three-Way No
Bulb Power Source Direct Wired
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Rough Service Yes
Bulb Start Type Rapid
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions