This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • AERO-TECH 

    20 Watts Screw-In CFL, Spiral, Medium Screw (E26), 1280 Lumens 2700K Bulb Color Temp.

  • Item # 23MD10
  • Mfr. Model # AE4B-20W
20 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 1280 Lumens 2700K Bulb Color Temp.

See alternate products available online.

Technical Specifications

Item # 23MD10
Mfr. Model # AE4B-20W
UNSPSC #39101619
Shipping Weight 0.3 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 75W INC
Watts 20
Bulb Base Type Medium Screw (E26)
Bulb Shape Spiral
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1280
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. -5 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards UL, Meets 2012 DOE Standards
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.