Check Availability
  • AERO-TECH 

    150 Watts Incandescent Lamp, A23, Medium Screw (E26), 1850 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 24W610
  • Mfr. Model # TS112
150 Watts Incandescent Lamp, A23, Medium Screw (E26), 1850 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W610
Mfr. Model # TS112
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.13 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A23
Watts 150
Bulb Base Type Medium Screw (E26)
Lumens 1850
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 150A23-TS
ANSI Code TS112
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 6-13/64"
Light Bulb Dia. 2-7/8"
Bulb Beam Angle 60 Degrees
Average Bulb Life 20,000 hr.
Three-Way No
Bulb Power Source Direct Wired
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Rough Service Yes
Bulb Start Type Rapid
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions