Check Availability
  • AERO-TECH 

    11.0 Watts Screw-In CFL, Spiral, Medium Screw (E26), 545 Lumens 5000K Bulb Color Temp.

  • Item # 23MD12
  • Mfr. Model # FS4B-11W
11.0 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 545 Lumens 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MD12
Mfr. Model # FS4B-11W
UNSPSC #39101619
Catalog Page 486
Shipping Weight 0.15 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 40W INC
Watts 11.0
Bulb Base Type Medium Screw (E26)
Bulb Shape Spiral
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 3-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 545
Bulb Color Temp. 5000K
Voltage 120
Average Bulb Life 15,000 hr.
Color Rendering Index 85.0
Bulb Designation 11W/CFL/A
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. -5 Degrees F
Bulb Operating Temp. Range -5 Degrees to 122 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards UL, Meets 2012 DOE Standards
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change