Check Availability
  • AEMC 

    Phase Sequence Tester, 40 to 850VAC Voltage Range

  • Item # 5GTK3
  • Mfr. Model # 6608
Phase Sequence Tester, 40 to 850VAC Voltage Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AEMC® Phase Sequence Tester verifies proper phase wiring and detects open or de-energized phases. Determines correct wiring for proper rotation on motors, pumps, etc.
Show More Close
 

Technical Specifications

Item # 5GTK3
Mfr. Model # 6608
UNSPSC #41113602
Catalog Page 555
Shipping Weight 0.85 lbs
Country of Origin China *
Item Phase Sequence Tester
Voltage Range 40 to 850VAC
Frequency Range 15 to 400Hz
Display LCD
Safety Rating CAT III 600V
Phase Rotation Yes
Phase Voltage Present Indicator Yes
Includes Carrying Case, (3) 4 Ft.Test Leads, (3) Alligator Clips and User Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions