Check Availability
  • AEMC 

    Micro Ohm Meter,1u Ohms-400 Ohms

  • Item # 5GTJ1
  • Mfr. Model # 6240
Micro Ohm Meter,1u Ohms-400 Ohms
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-resistance tester has a polarity reversal switch for bidirectional testing and features overload and input fuse protection. Stores up to 99 test results, and comes with USB cable to download results for analysis with included software. Safety yellow field case is IP53 openIP64 closed. Includes NiMH battery pack, and carrying bag.
Show More Close
 

Technical Specifications

Item # 5GTJ1
Mfr. Model # 6240
UNSPSC #41113631
Catalog Page 553
Shipping Weight 17.5 lbs
Country of Origin France *
Item Micro Ohm Meter
Resistance Range - Milli and Microhm Meters 4 miliohm to 400 ohm
Resolution 5 Milli Ohm to 400 Ohm
Accuracy +/-0.25%
Output Current 10mA to 10A
Display Backlit Dual Line LCD
Power Source NiMH Battery
Counts 4000
Safety Rating CAT III 50V
Data Storage 99 Test Results
Interface USB
Includes Battery, Power Cord, (2) 10 ft Cables with 10 A Kelvin Clips, USB Interface Cable, Software, and User Manual
* This product's country of origin is subject to change

Compliance and Restrictions