Check Availability
  • AEGIS 

    Split Bearing Ring, Dia. 1-7/8 In

  • Item # 41D795
  • Mfr. Model # KIT SGR-1.875-1A4-UK
Split Bearing Ring, Dia. 1-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps extend motor life by safely diverting harmful VFD-induced shaft voltages away from motor’s bearings to ground. Protects both motor bearings and the bearings in attached equipment.
Show More Close
 

Technical Specifications

Item # 41D795
Mfr. Model # KIT SGR-1.875-1A4-UK
UNSPSC #31171519
Catalog Page 17
Shipping Weight 0.38 lbs
Country of Origin China *
Item Split Bearing Protection Ring
Type 284T, 286T, 324TS, 326TS, 364TS, 365TS
Material Aluminum
Fits Shaft Dia. 1-7/8"
For Use With Motor Frames 284T, 286T, 324TS, 326TS, 364TS, 365TS
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms