Check Availability
  • AEGIS 

    Bearing Protection Ring, Dia. 3 3/8 In

  • Item # 14R037
  • Mfr. Model # KIT SGR-3.375-UK
Bearing Protection Ring, Dia. 3 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shaft grounding ring is designed to help extend motor life by safely diverting harmful VFD-induced shaft voltages away from motor bearings to the ground. It can help protect both motor bearings and the bearings in attached equipment. It features aluminum construction, and includes mounting brackets.
Show More Close
 

Technical Specifications

Item # 14R037
Mfr. Model # KIT SGR-3.375-UK
UNSPSC #31171519
Catalog Page 17
Shipping Weight 0.4 lbs
Country of Origin China *
Item Bearing Protection Ring
Type 444T, 445T, 447T, 449T
Material Aluminum
Fits Shaft Dia. 3-3/8"
For Use With Motor Frames 444T, 445T, 447T, 449T
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms