Check Availability
  • AEGIS 

    Bearing Protection Ring,Dia. 2 7/8 In

  • Item # 14R036
  • Mfr. Model # SGR-2.875-UKIT
Bearing Protection Ring,Dia. 2 7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shaft grounding ring is designed to help extend motor life by safely diverting harmful VFD-induced shaft voltages away from motor bearings to the ground. It can help protect both motor bearings and the bearings in attached equipment. It features aluminum construction, and includes mounting brackets.
Show More Close
 

Technical Specifications

Item # 14R036
Mfr. Model # SGR-2.875-UKIT
UNSPSC #31171519
Catalog Page 17
Shipping Weight 0.4 lbs
Country of Origin China *
Item Bearing Protection Ring
Type 404T, 405T
Material Aluminum
Fits Shaft Dia. 2-7/8"
For Use With Motor Frames 404T, 405T
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms