Check Availability
  • AEARO 

    Ear Plugs, Corded, 29dB, PK5

  • Item # 3WML9
  • Mfr. Model # VP311-1101
Ear Plugs, Corded, 29dB, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Still one of the most widely used foam earplugs today, the 3M™ E-A-R™ Classic™ earplug is an economical, reliable choice for hearing protection and hearing conservation. Slow-recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Specifically packaged for vending application
• Clear poly bag allows visibility for proper selection and keeps each pair of disposable earplugs available or accessible for re-use
• Internal card for compliance with EPA labeling and other regulations
• Flame-resistant and moisture-resistant
• Corded for easy short term storage around the neck
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3WML9
Mfr. Model # VP311-1101
UNSPSC #46181802
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Cylinder
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Vinyl
Cord Color Blue
Cord Material - Hearing Protection Vinyl
Pairs Per Package 5
Ear Plug Packaging Vending Pack
Ear Plug Pair Pack Type Plastic Bag
Series E-A-R Classic
Standards ANSI S3.19-1974, CSA Z94.2, CSA Class AL
* This product's country of origin is subject to change

Welcome Sign In